Rexnord Corp.
RSDP8315
RSDP8000 Series Adapter Mounted Spherical Roller Bearing Pillow Block
Item #103724140
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3 15/16" Shaft
- 4 1/4" Base to Center
- 11 9/32" Bolt Centers
| Inch/Metric | Inch |
| Length Through Bore | 4.20313 in |
| Bolt Holes | 2 |
| Housing Height | 8 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Locking Device | Adapter Mounted |
| Series | 8000 |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bolt Hole Spacing Range [Max] | 12 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Size Code | 8400 |
| Base Height | 2 in |
| Housing Material | Cast Steel |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Shaft Dia. | 3.9375 in |
| Base Width | 4 5/32 in |
| Collar Extension | 17/32 in |
| Base Length | 14 1/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 11 9/32 in |
| Bolt Hole Spacing Range [Min] | 10 1/16 in |
| Weight | 37.5 LB |
| EAN or UPC | 793699344219 |
