Rexnord Corp.
RSDP8300
RSDP8000 Series Adapter Mounted Spherical Roller Bearing Pillow Block
Item #103725893
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3" Shaft
- 3 1/4" Base to Center
- 8 3/4" Bolt Centers
| Inch/Metric | Inch |
| Collar Extension | 45/64 in |
| Locking Device | Adapter Mounted |
| Series | 8000 |
| Size Code | 308 |
| Base Length | 11 5/8 in |
| Housing Height | 6 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Base Width | 2 13/16 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 3 in |
| End Type | Open End |
| Length Through Bore | 3.34375 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Steel |
| Bolt Holes | 2 |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Bolt Hole Spacing | 8 3/4 in |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 7 7/8 in |
| Housing Construction | 1 Piece |
| Base Height | 1.67 in |
| Weight | 32.7 LB |
| EAN or UPC | 793699344172 |
