Rexnord Corp.
RSDP8208
RSDP8000 Series Adapter Mounted Spherical Roller Bearing Pillow Block
Item #102164242
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 2 1/2" Shaft
- 2 3/4" Base to Center
- 7 3/4" Bolt Centers
| Bolt Holes | 2 |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 10 1/4 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Max] | 8 5/8 in |
| Housing Height | 5 3/4 in |
| End Type | Open End |
| Series | 8000 |
| Housing Construction | 1 Piece |
| Size Code | 300 |
| Shaft Dia. | 2.5 in |
| Lubrication | Relubricatable |
| Locking Device | Adapter Mounted |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Length Through Bore | 3.03125 in |
| Bolt Hole Spacing | 7 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 9/16 in |
| Base Height | 1 1/2 in |
| Bolt Hole Spacing Range [Min] | 6 7/8 in |
| Inch/Metric | Inch |
| Housing Material | Cast Steel |
| Bearing Design | Non-Expansion |
| Collar Extension | 41/64 in |
| Weight | 25.0 LB |
| EAN or UPC | 793699344134 |
