Rexnord Corp.
RSDP8203
RSDP8000 Series Adapter Mounted Spherical Roller Bearing Pillow Block
Item #103718877
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 2 3/16" Shaft
- 2 1/2" Base to Center
- 7 3/16" Bolt Centers
| Base Width | 2 1/2 in |
| Bolt Hole Spacing Range [Max] | 7 7/8 in |
| Length Through Bore | 2.71875 in |
| Base Length | 9 5/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 6 1/2 in |
| Collar Extension | 7/16 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Steel |
| Series | 8000 |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Holes | 2 |
| Size Code | 208 |
| Housing Construction | 1 Piece |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Base Height | 1 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 7 3/16 in |
| End Type | Open End |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Shaft Dia. | 2.1875 in |
| Housing Height | 5 1/4 in |
| Weight | 19.5 LB |
| EAN or UPC | 793699344097 |
