Rexnord Corp.
RSDP8115
RSDP8000 Series Adapter Mounted Spherical Roller Bearing Pillow Block
Item #103725891
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 1 15/16" Shaft
- 2 1/4" Base to Center
- 6 9/16" Bolt Centers
| Shaft Dia. | 1.9375 in |
| Base Width | 2 1/4 in |
| Housing Construction | 1 Piece |
| Length Through Bore | 2.35938 in |
| End Type | Open End |
| Base Height | 1 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 7 1/8 in |
| Lubrication | Relubricatable |
| Collar Extension | 5/16 in |
| Size Code | 204 |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 6 9/16 in |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 6 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Base Length | 8 7/8 in |
| Housing Material | Cast Steel |
| Locking Device | Adapter Mounted |
| Housing Height | 4 3/4 in |
| Series | 8000 |
| Weight | 15.7 LB |
| EAN or UPC | 793699344066 |
