- RS4013 Drive Chain
- 4" Pitch
| Chain Construction | Drive Chain |
| Chain Series | RS4013 |
| Roller Dia. | 1 1/2 in |
| Pin Overall Length | 2.14 in |
| Thickness | 1.13 in |
| Link Plates Thickness | 0.19 in |
| Roller Width | 1 in |
| Material | Steel |
| Package Type | 10 Foot Box |
| Type | N/A |
| Chain Pitch | 4 in |
| Pin Material | Steel |
| Pin Diameter | 0.44 in |
| Rated Working Load | 2100 lbs |
| Weight | 3.21 LB |
| EAN or UPC | 662327123574 |

