- RR588 Engineered Steel Roller Chain, Straight Sidebar
- 2.609" Pitch
| Pin Overall Length | 2.67 in |
| Roller Dia. | 0.88 in |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.44 in |
| Material | Steel |
| Rated Working Load | 2450 lbs |
| Link Plates Thickness | N/A |
| Chain Pitch | 2.609 in |
| Type | N |
| Chain Construction | Engineered Steel Roller Chain, Straight Sidebar |
| Chain Series | RR588 |
| Pin Material | Steel |
| Roller Width | 1.06 in |
| Thickness | N/A |
| Weight | 3.798 LB |
| EAN or UPC | 698210582722 |

