- ROA3125 Drive Chain
- 3.125" Pitch
| Type | N/A |
| Pin Overall Length | 4 in |
| Package Type | 10 Foot Box |
| Roller Dia. | 1.63 in |
| Chain Series | ROA3125 |
| Rated Working Load | 6600 lbs |
| Thickness | 2.25 in |
| Chain Pitch | 3.125 in |
| Material | Steel |
| Chain Construction | Drive Chain |
| Link Plates Thickness | 0.38 in |
| Pin Material | Steel |
| Roller Width | 1.56 in |
| Pin Diameter | 0.8 in |
| Weight | 12.157 LB |
| EAN or UPC | 662327458904 |

