- RO850 Engineered Steel Rollerless Chain, Offset Sidebar, Cottered
- 6" Pitch
| Chain Pitch | 6 in |
| Thickness | 3 in |
| Chain Series | RO850 |
| Chain Construction | Engineered Steel Rollerless Chain, Offset Sidebar, Cottered |
| Link Plates Thickness | 0.63 in |
| Roller Width | N/A |
| Pin Diameter | 1.31 in |
| Pin Material | Steel |
| Type | V |
| Rated Working Load | 16100 lbs |
| Package Type | 10 Foot Box |
| Material | Steel |
| Roller Dia. | N/A |
| Pin Overall Length | 6.13 in |
| Weight | 23.5 LB |
| EAN or UPC | 698210614720 |

