- RO1306 Engineered Steel Drive Chain, Offset Sidebar
- 6" Pitch
| Link Plates Thickness | 3/4 in |
| Package Type | 10 Foot Box |
| Pin Material | Steel |
| Thickness | 4 in |
| Pin Overall Length | 7.19 in |
| Roller Width | 2.94 in |
| Chain Pitch | 6 in |
| Rated Working Load | 23600 lbs |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Type | N/A |
| Chain Series | RO1306 |
| Material | Steel |
| Roller Dia. | 3 in |
| Pin Diameter | 1 1/2 in |
| Weight | 45.0 LB |
| EAN or UPC | 698210678685 |

