- RF30011 Engineered Steel Live Roller Chain, Straight Sidebar, Cottered
- 3" Pitch
| Material | Steel |
| Thickness | 1.75 in |
| Pin Material | Steel |
| Pin Diameter | 1.06 in |
| Chain Construction | Engineered Steel Live Roller Chain, Straight Sidebar, Cottered |
| Pin Overall Length | 2.13 in |
| Link Plates Thickness | 0.19 in |
| Roller Dia. | 2 1/4 in |
| Rated Working Load | 5000 lbs |
| Roller Width | 1.41 in |
| Package Type | 10 Foot Box |
| Type | N/A |
| Chain Series | RF3011 |
| Chain Pitch | 3 in |
| Weight | 6.9 LB |
| EAN or UPC | 698210799694 |

