- RF3007 Engineered Steel Live Roller Chain, Straight Sidebar, Cottered
- 3" Pitch
| Rated Working Load | 4000 lbs |
| Thickness | 1.31 in |
| Chain Series | RF3007 |
| Link Plates Thickness | 0.16 in |
| Pin Material | Steel |
| Pin Overall Length | 1 3/4 in |
| Type | N/A |
| Roller Dia. | 1 3/4 in |
| Chain Pitch | 3 in |
| Chain Construction | Engineered Steel Live Roller Chain, Straight Sidebar, Cottered |
| Material | Steel |
| Pin Diameter | 3/4 in |
| Package Type | 10 Foot Box |
| Roller Width | 1.81 in |
| Weight | 3.9 LB |
| EAN or UPC | 698210799670 |

