- R778 Engineered Steel Drive Chain, Offset Sidebar
- 2.609" Pitch
| Rated Working Load | 2300 lbs |
| Link Plates Thickness | 0.19 in |
| Pin Diameter | 0.44 in |
| Roller Width | 1.06 in |
| Chain Pitch | 2.609 in |
| Pin Material | Steel |
| Thickness | 1.13 in |
| Package Type | 10 Foot Box |
| Type | N/A |
| Chain Series | R778 |
| Pin Overall Length | 2.41 in |
| Material | Steel |
| Roller Dia. | 0.88 in |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Weight | 2.298 LB |
| EAN or UPC | 698210595753 |

