- R514 Engineered Steel Drive Chain, Offset Sidebar
- 2.5" Pitch
| Pin Material | Steel |
| Material | Steel |
| Package Type | 10 Foot Box |
| Roller Width | 0.88 in |
| Chain Pitch | 2.5 in |
| Rated Working Load | 4650 lbs |
| Pin Overall Length | 3 1/2 in |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Roller Dia. | 1 1/4 in |
| Thickness | 1 in |
| Chain Series | R514 |
| Pin Diameter | 0.63 in |
| Type | N/A |
| Link Plates Thickness | 0.31 in |
| Weight | 7.796 LB |
| EAN or UPC | 698210073459 |

