- R506 Engineered Steel Drive Chain, Offset Sidebar
- 2.3" Pitch
| Rated Working Load | 1600 lbs |
| Roller Dia. | 3/4 in |
| Pin Material | Steel |
| Thickness | 1 in |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.16 in |
| Roller Width | 0.88 in |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Material | Steel |
| Chain Pitch | 2.3 in |
| Chain Series | R506 |
| Type | N/A |
| Pin Overall Length | 2.09 in |
| Pin Diameter | 0.38 in |
| Weight | 2.199 LB |
| EAN or UPC | 698210073305 |

