Skip to content Skip to navigation menu
Rexnord Corp.R432COTT

R432COTT

Engineered Chain
Item #101529550
  • R432 Engineered Steel Drive Chain, Offset Sidebar
  • 1.654" Pitch
Rexnord Corp.R432COTT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • R432 Engineered Steel Drive Chain, Offset Sidebar
  • 1.654" Pitch
Thickness 1.13 in
Pin Material Steel
Pin Overall Length 2.28 in
Link Plates Thickness 0.19 in
Roller Dia. 0.88 in
Chain Construction Engineered Steel Drive Chain, Offset Sidebar
Type N/A
Chain Series R432
Package Type 10 Foot Box
Roller Width 0.97 in
Chain Pitch 1.654 in
Material Steel
Rated Working Load 2100 lbs
Pin Diameter 0.44 in
Weight 3.5 LB
EAN or UPC 698210073107
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison