- ANSI Roller Chain
- 25 Chain Number
- Single Strand
- 1/4 in Chain Pitch
- Steel Material
| Chain Pitch | 0.25 in |
| Construction | Riveted |
| Material | Steel |
| Package Type | 25 ft |
| Link Plates Height | 0.23 in |
| Overall Width | 0.34 in |
| Distance Between Sidebars | 0.13 in |
| Link Plates Thickness | 0.03 in |
| No. of Strands Across | 1 |
| Chain No. | 25 |
| Pin Diameter | 0.09 in |
| Chain Type | ANSI |
| Performance | Standard Performance |
| Weight | 0.087 LB |
| EAN or UPC | 793699374087 |

