- R1248 Engineered Steel Drive Chain, Offset Sidebar
- 4.063" Pitch
| Thickness | 2.25 in |
| Roller Width | 1.88 in |
| Chain Pitch | 4.063 in |
| Roller Dia. | 1 3/4 in |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Material | Steel |
| Pin Overall Length | 4.94 in |
| Package Type | 10 Foot Box |
| Chain Series | R1248 |
| Type | N/A |
| Pin Material | Steel |
| Link Plates Thickness | 1/2 in |
| Rated Working Load | 9000 lbs |
| Pin Diameter | 0.88 in |
| Weight | 46.367 LB |
| EAN or UPC | 698210078300 |

