Skip to content Skip to navigation menu
Rexnord Corp.P4B407TE

P4B407TE

Solid Pillow Block
Item #113458996
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 4 7/16 in Shaft Diameter
  • 4.75 in Center Line To Base Dimension
Rexnord Corp.P4B407TE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 4 7/16 in Shaft Diameter
  • 4.75 in Center Line To Base Dimension
Locking Device Setscrew Mounting Collar
Bearing Design Expansion
Grease Fitting Size 1/8 in NPT
Dynamic Load Rating 99200 lbf
RPM [Max] 1380 rpm
Length Through Bore 5.14 in
Temperature Range [Max] 225 °F
Center Line to Base Dimension [Min] 4 3/4 in
Base Height 2 3/4 in
Handle / Housing Material Cast Iron
Shaft Dia. 4.4375 in
Bolt Hole Length 1.38 in
Bearing Type Spherical Roller Bearing
Housing Height 9.63 in
Base Width 4 3/4 in
Lubrication Exxon Ronex MP
Seal Type T Triple Lip Seals
Base Length 16 1/2 in
Bolt Size 3/4 in
Weight 67.83 LB
EAN or UPC 782934931215
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison