- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 7/16 in Shaft Diameter
- 4.75 in Center Line To Base Dimension
| Locking Device | Setscrew Mounting Collar |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Base Length | 16 1/2 in |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Size | 3/4 in |
| Base Width | 4 3/4 in |
| Lubrication | Exxon Ronex MP |
| Shaft Dia. | 4.4375 in |
| Housing Height | 9.63 in |
| RPM [Max] | 1600 rpm |
| Bearing Design | Fixed |
| Bolt Hole Length | 1.38 in |
| Center Line to Base Dimension [Min] | 4 3/4 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 99200 lbf |
| Seal Type | C Clearance Seals |
| Base Height | 2 3/4 in |
| Length Through Bore | 5.14 in |
| Weight | 67.83 LB |
| EAN or UPC | 782934928772 |

