- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 7/16 in Shaft Diameter
- 2.75 in Center Line To Base Dimension
| Lubrication | Exxon Ronex MP |
| Locking Device | Setscrew Mounting Collar |
| RPM [Max] | 2310 rpm |
| Handle / Housing Material | Cast Iron |
| Dynamic Load Rating | 38400 lbf |
| Housing Height | 5.59 in |
| Bolt Hole Length | 0.81 in |
| Seal Type | T Triple Lip Seals |
| Length Through Bore | 3.55 in |
| Base Width | 3.38 in |
| Base Height | 1.63 in |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Size | 1/2 in |
| Base Length | 8.74 in |
| Bearing Design | Expansion |
| Shaft Dia. | 2.4375 in |
| Weight | 15.25 LB |
| EAN or UPC | 782934931475 |

