- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
- 4.25 in Center Line To Base Dimension
| Length Through Bore | 4.64 in |
| RPM [Max] | 1760 rpm |
| Bolt Hole Length | 2.26 in |
| Housing Height | 8.38 in |
| Locking Device | Setscrew Mounting Collar |
| Seal Type | C Clearance Seals |
| Base Height | 2.44 in |
| Handle / Housing Material | Cast Iron |
| Dynamic Load Rating | 80000 lbf |
| Lubrication | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 3.9375 in |
| Base Width | 3.94 in |
| Center Line to Base Dimension [Min] | 4 1/4 in |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Size | 1 in |
| Base Length | 15.11 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Fixed |
| Weight | 44.29 LB |
| EAN or UPC | 782934931628 |

