- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 7/16 in Shaft Diameter
- 3.75 in Center Line To Base Dimension
| Length Through Bore | 4.12 in |
| RPM [Max] | 1710 rpm |
| Center Line to Base Dimension [Min] | 3 3/4 in |
| Bolt Size | 7/8 in |
| Dynamic Load Rating | 64000 lbf |
| Base Width | 3.42 in |
| Lubrication | Exxon Ronex MP |
| Locking Device | Setscrew Mounting Collar |
| Bearing Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Housing Height | 7 1/2 in |
| Temperature Range [Max] | 225 °F |
| Base Length | 12.63 in |
| Bolt Hole Length | 1.63 in |
| Shaft Dia. | 3.4375 in |
| Handle / Housing Material | Cast Iron |
| Seal Type | T Triple Lip Seals |
| Base Height | 2 1/4 in |
| Bearing Design | Fixed |
| Weight | 29.03 LB |
| EAN or UPC | 782934931697 |

