- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 15/16 in Shaft Diameter
- 2.25 in Center Line To Base Dimension
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 21000 lbf |
| Grease Fitting Size | 1/8 in NPT |
| Center Line to Base Dimension [Min] | 2 1/4 in |
| Handle / Housing Material | Cast Iron |
| Base Length | 7.99 in |
| Housing Height | 4.49 in |
| Length Through Bore | 2.84 in |
| Base Width | 2.13 in |
| Lubrication | Exxon Ronex MP |
| Bolt Size | 5/8 in |
| RPM [Max] | 3540 rpm |
| Bearing Design | Expansion |
| Bolt Hole Length | 0.94 in |
| Shaft Dia. | 1.9375 in |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 1.31 in |
| Locking Device | Setscrew Mounting Collar |
| Seal Type | C Clearance Seals |
| Weight | 7.18 LB |
| EAN or UPC | 782934931925 |

