Skip to content Skip to navigation menu
Rexnord Corp.P2B107T

P2B107T

Solid Pillow Block
Item #113458904
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 1 7/16 in Shaft Diameter
  • 1.88 in Center Line To Base Dimension
Rexnord Corp.P2B107T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 1 7/16 in Shaft Diameter
  • 1.88 in Center Line To Base Dimension
Lubrication Exxon Ronex MP
Handle / Housing Material Cast Iron
Base Length 6.62 in
Seal Type T Triple Lip Seals
Grease Fitting Size 1/8 in NPT
Bearing Design Fixed
Dynamic Load Rating 20000 lbf
Housing Height 3.85 in
Bearing Type Spherical Roller Bearing
Temperature Range [Max] 225 °F
Locking Device Setscrew Mounting Collar
Center Line to Base Dimension [Min] 1.880 in
Length Through Bore 2.71 in
Base Width 1.95 in
RPM [Max] 3490 rpm
Base Height 1.13 in
Bolt Size 1/2 in
Bolt Hole Length 0.82 in
Shaft Dia. 1.4375 in
Weight 5.0 LB
EAN or UPC 782934932014
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison