- 27 Tooth Sprocket for #881 Chain
- 6.56" Outside Diameter
- 1.25" Bore
| Bore Style | Round Bore |
| Outside Dia. | 6.56 in |
| Effective No. of Teeth | 13 1/2 |
| Chain No. | 881 |
| Finished Bore | 1 1/4 in |
| Length Through Bore | 2 in |
| Sprocket Style | C |
| Width Across Teeth | 1.25 in |
| No. of Teeth | 27 |
| Keyway | 5/16 x 5/32 |
| Material | Reinforced Nylon |
| Pitch Diameter | 6.504 in |
| Weight | 1.3 LB |
| EAN or UPC | 698210106102 |

