- 25 Tooth Sprocket for #881 Chain
- 6.07" Outside Diameter
- 1" Bore
| Chain No. | 881 |
| Finished Bore | 1 in |
| Pitch Diameter | 6.032 in |
| Bore Style | Round Bore |
| Effective No. of Teeth | 12 1/2 |
| No. of Teeth | 25 |
| Length Through Bore | 2 in |
| Keyway | 1/4 x 1/8 |
| Outside Dia. | 6.07 in |
| Width Across Teeth | 1.25 in |
| Material | Reinforced Nylon |
| Sprocket Style | C |
| Weight | 1.0 LB |
| EAN or UPC | 698210862671 |

