- #882 Tabletop Sprocket
- 12 Tooth
- 1 1/4" Minimum Bore
| Sprocket Style | C |
| Material | Acetal Thermoplastic |
| Bore Range [Max] | 1.375 in |
| Effective No. of Teeth | 12 |
| No. of Teeth | 12 |
| Bore Style | Minimum Bore |
| Width Across Teeth | 0.875 in |
| Pitch Diameter | 5.796 in |
| Outside Dia. | 5.9 in |
| Bore Range [Min] | 0.75 in |
| Length Through Bore | 1.625 in |
| Chain No. | 882 |
| Weight | 0.7 LB |
| EAN or UPC | 698210821814 |

