- 25 Tooth Sprocket for #5936 Chain
- 6.150" Outside Diameter
- 2" Sq. Bore
| Bore Style | Square Bore |
| Finished Bore | 2 in |
| Keyway | No Keyway |
| Length Through Bore | 1 in |
| Pitch Diameter | 6.041 in |
| Material | Acetal Thermoplastic |
| Effective No. of Teeth | 25 |
| Outside Dia. | 6.15 in |
| Chain No. | 5936 |
| No. of Teeth | 25 |
| Sprocket Style | C |
| Width Across Teeth | 0.1875 in |
| Weight | 1.5 LB |
| EAN or UPC | 698210837259 |

