- 24 Tooth Sprocket for #5936 Chain
- 5.875" Outside Diameter
- 1.25" Bore
| Sprocket Style | C |
| Chain No. | 5936 |
| Bore Style | Round Bore |
| Length Through Bore | 1 in |
| Keyway | 5/16 x 5/32 |
| Material | Acetal Thermoplastic |
| Width Across Teeth | 0.1875 in |
| Finished Bore | 1 1/4 in |
| Pitch Diameter | 5.801 in |
| Effective No. of Teeth | 24 |
| No. of Teeth | 24 |
| Outside Dia. | 5.875 in |
| Weight | 1.5 LB |

