- 12 Tooth Sprocket for #4700 Chain
- 5.750" Outside Diameter
- 2 1/2" Sq. Bore
| Sprocket Style | C |
| Keyway | No Keyway |
| Bore Style | Square Bore |
| Pitch Diameter | 5.796 in |
| Chain No. | 4700 |
| Length Through Bore | 1.5 in |
| No. of Teeth | 12 |
| Outside Dia. | 5.75 in |
| Material | Acetal Thermoplastic |
| Effective No. of Teeth | 12 |
| Finished Bore | 2 1/2 in |
| Width Across Teeth | 1.875 in |
| Weight | 1.0 LB |
| EAN or UPC | 698210908942 |

