- N348 Engineered Polymeric Double Flex Overhead Conveyor Chain
- 3.015" Pitch
| Chain Series | N348 |
| Roller Width | N/A |
| Pin Diameter | 1/2 in |
| Roller Dia. | N/A |
| Pin Overall Length | 1 3/4 in |
| Link Plates Thickness | N/A |
| Chain Pitch | 3.015 in |
| Thickness | 1.75 in |
| Pin Material | Steel |
| Rated Working Load | 700 lbs |
| Package Type | 10 Foot Box |
| Chain Construction | Engineered Polymeric Double Flex Overhead Conveyor Chain |
| Material | Polymeric |
| Type | N/A |
| Weight | 0.63 LB |
| EAN or UPC | 698210801144 |

