- N250 Engineered Polymeric Double Flex Chain, w/o Wear Shoes
- 2.5" Pitch
| Roller Width | N/A |
| Type | N/A |
| Pin Diameter | 0.38 in |
| Roller Dia. | N/A |
| Pin Material | Steel |
| Link Plates Thickness | N/A |
| Chain Series | N250 |
| Package Type | 10 Foot Box |
| Chain Construction | Engineered Polymeric Double Flex Chain, w/o Wear Shoes |
| Material | Polymeric |
| Thickness | 1.44 in |
| Rated Working Load | 330 lbs |
| Chain Pitch | 2.5 in |
| Pin Overall Length | 1.94 in |
| Weight | 0.819 LB |
| EAN or UPC | 698210801137 |

