- 2 7/16 in Shaft Diameter
- Ball Bearing Type
- Medium-Duty
| Static Load Rating [Max] | 8620 lbf |
| Shank Height | 4 3/8 in |
| Shaft Dia. | 2.4375 in |
| Screw Diameter | 1 5/8 in |
| Dynamic Load Rating | 14040 lbf |
| Overall Length | 8.6875 in |
| Housing Material | Cast Iron |
| Between Frame Width | 5.906 in |
| Overall Height [Min] | 6.6875 in |
| Locking Device | Setscrew Locking |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 2.23438 in |
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Slot Length | 4 3/4 in |
| Type | Ball Bearing |
| Housing Width | 2 3/4 in |
| Slot Width | 1.062 in |
| Size Code | 214 |
| Weight | 15.09 LB |
| EAN or UPC | 662864807562 |

