- 3 in Shaft Diameter
- Spherical Roller Bearing Type
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 3 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Locking Device | Single Setscrew Locking Collar |
| Type | Spherical Roller Bearing |
| Weight | 27.0 LB |
| EAN or UPC | 793699977820 |

