- 2 1/2 in Shaft Diameter
- Spherical Roller Bearing Type
| Temperature Range [Max] | 225 °F |
| Between Frame Width | 5 1/8 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Overall Height [Min] | 5.875 in |
| Locking Device | Eccentric Cam Locking Collar |
| Housing Material | Cast Iron |
| Screw Diameter | 1 3/8 in |
| Length Through Bore | 3.65625 in |
| Overall Length | 7.8125 in |
| Shaft Dia. | 2.5 in |
| Shank Height | 4 1/4 in |
| Slot Width | 1.0625 in |
| Bearing Design | Non-Expansion |
| Type | Spherical Roller Bearing |
| Weight | 18.2 LB |
| EAN or UPC | 793699306491 |

