- 2 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Housing Material | Cast Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Shaft Dia. | 2.4375 in |
| End Type | One Closed Cap Seals |
| Type | Spherical Roller Bearing |
| Weight | 22.0 LB |
| EAN or UPC | 698210013851 |

