- 50 mm Shaft Diameter
- Spherical Roller Bearing Type
| Length Through Bore | 96.84 mm |
| Type | Spherical Roller Bearing |
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Material | Cast Iron |
| Between Frame Width | 101.6 mm |
| Overall Height [Min] | 114.3 mm |
| Shaft Dia. | 50 mm |
| Slot Width | 17.46 mm |
| Screw Diameter | 28.58 mm |
| Bearing Design | Non-Expansion |
| Shank Height | 84.14 mm |
| Temperature Range [Max] | 225 °F |
| Overall Length | 157.16 mm |
| Weight | 10.8 LB |
| EAN or UPC | 698210921897 |

