- 4 in Shaft Diameter
- Spherical Roller Bearing Type
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 67.0 LB |
| EAN or UPC | 698210206178 |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 67.0 LB |
| EAN or UPC | 698210206178 |