- 3 1/4" Plate Width
- Series 963 Chain
- Melt Resistant Nylon Flight Material
| Color | Black |
| Material | Melt Resistant Nylon |
| Plate Width | 3 1/4 in |
| Chain Series | 963 |
| Weight | 0.04 LB |
| EAN or UPC | 698210847821 |
| Color | Black |
| Material | Melt Resistant Nylon |
| Plate Width | 3 1/4 in |
| Chain Series | 963 |
| Weight | 0.04 LB |
| EAN or UPC | 698210847821 |