- 3 7/16" Shaft
- 5" Center Line to Base
- 13 1/4" Bolt Hole Spacing
- Adapter Mounted
- Cast Iron
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Length Through Bore | 5.0625 in |
| Shaft Dia. | 3.4375 in |
| Temperature Range [Min] | -20 °F |
| Bolt Hole Spacing | 13 1/4 in |
| Locking Device | Adapter Mounted |
| Pillow Block Type | Thru-Bolt |
| Base Height | 1 1/2 in |
| Bolt Holes | 4 |
| Bolt Hole Length | 1 1/2 in |
| Base Width | 6 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 7/8 in |
| Base Length | 16 3/4 in |
| Lubrication | Relubricatable |
| Seal Type | Heavy Contact Seals |
| Housing Height | 10 1/4 in |
| Size Code | 11 |
| Temperature Range [Max] | 200 °F |
| Series | ZPS Series |
| End Type | One Closed Auxiliary Cap Seal on Cover Side |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bearing Design | Expansion |
| Weight | 106.0 LB |
| EAN or UPC | 698210012830 |

