- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 5 7/16 in Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 5.4375 in |
| Handle / Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Expansion |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Locking Device | Double Setscrew Locking Collar |
| Weight | 226.0 LB |
| EAN or UPC | 662864345484 |

