- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 7/16 in Shaft Diameter
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 2.4375 in |
| Bearing Design | Expansion |
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Weight | 30.0 LB |
| EAN or UPC | 698210947040 |

