- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 15/16 in Shaft Diameter
| Locking Device | Double Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| End Type | One Closed Auxiliary Cap Seal on Cover Side |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 1 in |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Bolt Hole Length | 1 1/4 in |
| Temperature Range [Max] | 200 °F |
| Pillow Block Type | Thru-Bolt |
| Handle / Housing Material | Cast Iron |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -20 °F |
| Insert Type | Steel Insert |
| Housing Height | 5 5/32 in |
| Shaft Dia. | 1.9375 in |
| Base Length | 9 3/4 in |
| Bolt Size | 5/8 in |
| Base Width | 4 in |
| Lubrication | Relubricatable |
| Bearing Design | Expansion |
| Length Through Bore | 3.8125 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Holes | 4 |
| Size Code | 6 |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 7 in |
| Series | ZPS Series |
| Weight | 17.7 LB |
| EAN or UPC | 698210944773 |

