- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 7/16 in Shaft Diameter
| Shaft Dia. | 1.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Locking Device | Double Setscrew Locking Collar |
| Weight | 10.7 LB |
| EAN or UPC | 698210921927 |

