Skip to content Skip to navigation menu
Rexnord Corp.MPS3115

MPS3115

Solid Pillow Block
Item #102040110
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 1 15/16 in Shaft Diameter
  • 2 1/2 in Center Line To Base Dimension
  • 7 in Bolt Hole Spacing
Rexnord Corp.MPS3115
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 1 15/16 in Shaft Diameter
  • 2 1/2 in Center Line To Base Dimension
  • 7 in Bolt Hole Spacing
Bolt Hole Length 1 1/4 in
Base Length 9 3/4 in
Flange Type 2-Bolt Flange
Bearing Design Expansion
Size Code 6
Base Width 2 7/8 in
Bolt Hole Spacing 7 in
Seal Type Heavy Contact Seals, Spring Loaded Heavy Contact Seals
Lubrication Exxon Ronex MP
Housing Material Cast Iron
RPM [Max] 2500 rpm
Housing Construction 1 Piece
Pillow Block Type Thru-Bolt
Shaft Dia. 1.9375 in
Grease Fitting Size 1/8 in NPT
Bearing Type Spherical Roller Bearing
Base Height 1 7/16 in
Temperature Range [Max] 225 °F
Series 3000
Center Line to Base Dimension [Min] 2 1/2 in
End Type Open End
Bolt Size 5/8 in
Mounted Unit Duty Heavy-Duty
Handle / Housing Material Cast Iron
Bolt Holes 2
Housing Height 4 15/16 in
Inch/Metric Inch
Locking Device Eccentric Cam Locking Collar
Length Through Bore 3.28125 in
Weight 15.5 LB
EAN or UPC 793699357981
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison