- 3 15/16" Shaft
- 5 3/4" Center Line to Base
- 14 3/4" Bolt Hole Spacing
- Adapter Mounted
- Cast Iron
| Length Through Bore | 5.28125 in |
| Series | ZP Series |
| Inch/Metric | Inch |
| Temperature Range [Min] | -20 °F |
| Bolt Hole Spacing | 14 3/4 in |
| Shaft Dia. | 3.9375 in |
| Housing Construction | 1 Piece |
| Seal Type | Heavy Contact Seals |
| Bolt Hole Length | 1 7/8 in |
| Lubrication | Relubricatable |
| Insert Type | Steel Insert |
| Bolt Holes | 4 |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Max] | 200 °F |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 11 1/4 in |
| Base Length | 18 1/2 in |
| Base Height | 1 3/4 in |
| Bolt Size | 1 in |
| Locking Device | Adapter Mounted |
| End Type | One Open Auxiliary Cap Seal on Cover Side |
| Bearing Type | Spherical Roller Bearing |
| Size Code | 12 |
| Base Width | 6 3/4 in |
| Weight | 124.0 LB |
| EAN or UPC | 698210909284 |

