- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 6 in Shaft Diameter
- 7 1/16 in Center Line To Base Dimension
- 20 1/2 in Bolt Hole Spacing
| Flange Type | 4-Bolt Flange |
| Size Code | 15 |
| Bolt Hole Length | 2 1/4 in |
| Collar Extension | 1 5/32 in |
| Temperature Range [Max] | 200 °F, 225 °F |
| Bearing Design | Fixed |
| Lubrication | Exxon Ronex MP |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 8.125 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 6 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing - Width | 4.1875 in |
| Insert Type | Steel Insert |
| Housing Height | 14 3/4 in |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Grease Fitting Size | 1/4 in NPT |
| Bolt Holes | 4 |
| Series | 5000 |
| RPM [Max] | 800 rpm |
| Center Line to Base Dimension [Min] | 7 1/16 in |
| Inch/Metric | Inch |
| Base Height | 2 1/8 in |
| Shaft Dia. | 6 in |
| Bolt Hole Spacing | 20 1/2 in |
| Base Length | 24 3/4 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bolt Size | 1 1/8 in |
| Locking Device | Double Setscrew Locking Collar |
| Temperature Range [Min] | -20 °F |
| Handle / Housing Material | Cast Iron |
| Weight | 254.0 LB |
| EAN or UPC | 698210829858 |

