- 3 7/16" Shaft
- 4" Center Line to Base
- 11 1/2" Bolt Hole Spacing
- Double Setscrew Locking
- Cast Iron
| Housing Height | 8 1/8 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Base Height | 1 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Insert Type | Steel Insert |
| Locking Device | Double Setscrew Locking Collars |
| Bolt Holes | 4 |
| Temperature Range [Max] | 200 °F |
| Bolt Size | 3/4 in |
| Base Width | 5 in |
| Special Features | Rexlon® Lined Bore on Inner Race |
| Inch/Metric | Inch |
| Base Length | 15 in |
| Seal Type | Heavy Contact Seals |
| Size Code | 10 |
| Temperature Range [Min] | -20 °F |
| Series | ZP Series |
| Shaft Dia. | 3.4375 in |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 1/2 in |
| Length Through Bore | 5.3125 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 11 1/2 in |
| Weight | 51.0 LB |
| EAN or UPC | 698210013165 |

