- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 7/16 in Shaft Diameter
- 3 in Center Line To Base Dimension
- 8 1/4 in Bolt Hole Spacing
| Lubrication | Exxon Ronex MP |
| Inch/Metric | Inch |
| Bolt Holes | 4 |
| Series | 5000 |
| Shaft Dia. | 2.4375 in |
| Collar Extension | 7/8 in |
| Length Through Bore | 4.375 in |
| Handle / Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Housing Construction | 1 Piece |
| Base Length | 11 1/4 in |
| Center Line to Base Dimension [Min] | 3 in |
| Size Code | 8 |
| End Type | Open End |
| Housing Height | 6 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 1/4 in |
| Bolt Hole Spacing | 8 1/4 in |
| RPM [Max] | 2000 rpm |
| Insert Type | Steel Insert |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Max] | 200 °F, 225 °F |
| Base Width | 4 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 1 1/8 in |
| Temperature Range [Min] | -20 °F |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Bolt Hole Spacing - Width | 2.625 in |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 5/8 in |
| Weight | 24.4 LB |
| EAN or UPC | 698210640323 |

